HUBBELL 3.78 inch 2AWG Burndy Type YSS Hylink Single Aluminum Sleeve
Description
Single aluminum sleeve designed for service drop or short span overhead distribution lines,Die index:BG or 5/8.
Specifications
Brand Name | Burndy | Sub Brand | Hysplice™ |
Item Name | Splice Connector | Type | Single Sleeve |
Conductor Size | 2 (7) ACSR, 2 AWG | Material | Aluminum |
Connection Type | Splice | Finish | Unplated |
Color | Black/Red | Standards | RoHS Compliant |
Application | For Aluminum, ACSR, 6201, 5005 and Compressed Conductors and Service Drop or Short Span Overhead Distribution Lines | UPC | 781810169551 |
Packages
50 - UNIT - (50) |