Abbotsford
buryds2rl

HUBBELL 2AWG ACSR 10.25 inch Burndy UNISPLICE AL Overhead Compression Splice-Single Sleeve Full Tension

Price $35.68 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:HUBBELL
Manufacturer #:YDS2RL

Description

AL Overhead Compression Splice - Single Sleeve Full Tension, Accommodates: AAC, ACSR and AAC, 10-1/4 IN L.

Specifications

Brand Name Burndy Sub Brand Unisplice™
Item Name Full Tension Splice Connector Size 10-1/4 IN Length
Conductor Size 2 AWG (6-1)(7-1) ACSR, 2/7 AWG 6201, 2/7 AWG 5005, 2/7 AWG AAC Overall Length 10-1/4 in
Type 1-Piece Series/Model YDS-RL
Contact Material Aluminum Connection Type Splice
Color Black Standards RoHS Compliant
Application All Aluminum Compressed and Compact Conductors UPC 781810820629

Packages

25 - UNIT - (25)
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok