Abbotsford
buryds301at

HUBBELL 9-7/8 inch Burndy Hysplice, 336.4 (19, 37) Full Tension Sleeve for All Aluminum Compressed and Compact Conductors

Price $87.41 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:HUBBELL
Manufacturer #:YDS301AT

Description

Full tension sleeve for all aluminium compressed and compact conductors.

Specifications

Brand Name Burndy Sub Brand Hysplice™
Item Name Full Tension Sleeve Type YDS-AT
Conductor Type Aluminum, Compressed Aluminum, Compact Aluminum Conductor Size 336 kcmil
Length 3-7/8 in Material Aluminum
Finish Matte Color White
Standards RoHS Compliant Application For All Aluminum Compressed and Compact Conductors
UPC 781810015902

Packages

1 - UNIT - 1 10 - UNIT - 10
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok