Abbotsford
buryds6c

BURNDY YDS6C 6AWG Burndy® Compression Sleeve, Full Tension Copper. 161 Index

Price $8.59 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:HUBBELL
Manufacturer #:YDS6C

Description

Jumper sleeve for copper conductors. Loop HYSPLICEâ„¢ connector designed to withstand jumper loop tensile and vibration stresses. Made of pure copper tubing. Installed with standard HYSPLICEâ„¢ tools and dies.

Specifications

Brand Name Burndy Sub Brand Hysplice™
Item Name Full Tension Splice Connector Size 2-3/4 IN Length
Conductor Size (7) 6 AWG Overall Length 2-3/4 in
Type YDS - C Series/Model YDS-C
Contact Material Copper Connection Type End
Color Black Finish Bare
Standards RoHS Compliant Application Stranded Copper Conductors
UPC 781810821077

Packages

100 - UNIT - (100)
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok