Abbotsford
buryc8c8

BURNDY YC8C8 10-8AWG CRIMPIT C-Tap Connector Compression

Price $6.62 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:HUBBELL
Manufacturer #:YC8C8

Description

C-tap compression sleeve. Copper CRIMPITâ„¢ connector is a range-taking C-shape compression connector for making tap or parallel copper connections from #12 solid to 4/0 strand conductor. Compact size, easy to tape and insulate connection. Economical low installation cost.

Specifications

Brand Name Burndy Sub Brand Crimpit™
Item Name C-Tap Connector Type Parallel
Voltage Rating 600 - 35000 V Run Conductor Size 8 AWG
Tap Conductor Size 6-2 AWG Material High Conductivity Wrought Copper
Finish Plain Copper Plated, Bare Series/Model YC-C Series, UL Model
Length 1/2 in Width 2.63 in
Height 0.46 in Temperature Rating 90 °C
Standards UL Listed, RoHS Compliant Application Making Tap or Parallel Copper Connections
UPC 781810114506

Packages

1 - UNIT - 1 10 - UNIT - 10 100 - UNIT - 100
This website uses cookies to ensure you get the best experience on our website. Read more
Ok