BURNDY YC26C26 1/0-2/0AWG CRIMPIT Burndy Line Tap Connector Compression
Description
CU Compression C Shape Compression Connector, 600 Volts to 35 Kv, 1/0 Str. - 2/0 Str. (Run & Tap).
Specifications
Brand Name | Burndy | Sub Brand | Crimpit™ |
Type | YC-C Series | Voltage Rating | 35,000 V |
Material | Copper | Finish | Copper Plated |
Length | 0.92 in | Width | 0.8 in |
Height | 1.35 in | Temperature Rating | 90 C |
Standards | UL 486A;UL486B | Application | For Making Tap Or Parallel Copper Connections |
UPC | 781810115305 |
Packages
1 - UNIT - 1 | 5 - UNIT - 5 | 50 - UNIT - 50 |