Abbotsford
buryghp34c29

BURNDY YGHP34C29 3/0 Str. - 250 kcmil Type YGHP-C Hytap™ Copper Compression Ground Rod Connector

Price $114.21 / EA
Inventory
Available for delivery
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:HUBBELL
Manufacturer #:YGHP34C29

Description

Cu Compression Ground Rod Connector, 3/0 Str - 250 Kcmil, 5/8" - 3/4" Rod Dia.

Specifications

Brand Name Burndy Sub Brand Hytap™
Item Name C-Tap Connector Type Taps
Run Conductor Size 250-500 kcmil Tap Conductor Size 3/0 AWG - 250 kcmil
Material Copper Finish Untreated
Series/Model YGHP-C Series Length 3/4 in
Width 1.37 in Height 2.57 in
Standards UL 467, 96, CSA Certified, RoHS Compliant, IEEE-837 Application Direct Burial in Earth and Concrete
UPC 781810220979

Packages

1 - UNIT - 1 3 - UNIT - 3 20 - UNIT - 20
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok