BURNDY YP27AU2 3/0-2AWG Burndy® Type YP-U Cablelock Crimpit™ Line Tap for Copper, Aluminum or ACSR
Description
Wide range, universal and reversible, Figure 3 shaped aluminum connector with adjustable overhanging spacer that separates conductors,Conductor Groove A Solid:2/0, 3/0, 4/0.
Specifications
Brand Name | Burndy | Sub Brand | Cabelok Crimpit™ |
Item Name | C-Tap Connector | Type | Parallel, 2 Branch |
Run Conductor Size | 4/0, 2/0, 3/0, 1, 1/0, 2, 3 AWG | Tap Conductor Size | 2/0, 1, 1/0, 2, 4, 3 AWG |
Material | Copper | Finish | Bare |
Series/Model | YP-U Series | Length | 1-5/8 in |
Width | 0.97 in | Height | 1.70 in |
Standards | CSA Certified, RoHS Compliant | Application | Copper, Aluminum or ACSR Conductors |
UPC | 781810133989 |
Packages
50 - UNIT - (50) |