ILSCO CANADA ELT-3 250 kcmil-3/0 AWG Type ELT Copper E Grounding Crimp Connector
Description
• Manufactured from copper alloy.• Clearly marked with wire size and die index.• Range taking.• UL 467 Listed and CSA Certified for grounding and bonding.• Provides maximum conductivity and eliminates the possibility of corrosion. Suitable for direct burial.• Provides easy identification and tooling recommendation.• May be used in ground grid applications.• For Copper Conductor only.• DB Direct Bury rated.• Ilsco connectors are UL Listed and CSA Certified with ILSCO or other Manufacturers' tools. • UL File E34440
Specifications
Brand Name | Ilsco | Sub Brand | ClearChoice |
Item Name | Compression E-Crimp Connector | Type | ELT:COPPER E CRIMP |
Voltage Rating | 600 V | Run Conductor Size | 250 kcmil - 3/0 AWG Stranded |
Tap Conductor Size | 250 kcmil - 3/0 AWG Stranded | Die Index Number | 997 (U Type) |
Material | Copper Alloy | Length | 0.936 in |
Width | 0.9 in | Height | 2.063 in |
Temperature Rating | NA °C | Standards | UL 467, 667P, UL File Number E34440, CSA AP-5465 Certified |
Application | For Copper Conductor, Direct Burial and used in Ground Grid Applications | UPC | 783669257342 |
Packages
6 - UNIT - (6) |