Abbotsford
buryc4c6

BURNDY YC4C6 6-6AWG CRIMPIT C-Tap Connector Compression

Price $9.64 / EA
Inventory
Available for delivery
Available for pick up at Abbotsford
Qty EA
Manufacturer:HUBBELL
Manufacturer #:YC4C6

Description

C-tap compression sleeve. Copper CRIMPITâ„¢ connector is a range-taking C-shape compression connector for making tap or parallel copper connections from #12 solid to 4/0 strand conductor. Compact size, easy to tape and insulate connection. Economical low installation cost.

Specifications

Brand Name Burndy Sub Brand Crimpit™
Item Name C-Tap Connector Type Parallel
Voltage Rating 600 - 35000 V Run Conductor Size 6-4 AWG
Tap Conductor Size 14-8 AWG Material High Conductivity Wrought Copper
Finish Plain Copper Plated, Bare Series/Model YC-C Series, UL Model
Length 5/8 in Width 0.47 in
Height 0.76 in Temperature Rating 90 °C
Standards UL Listed, RoHS Compliant Application Making Tap or Parallel Copper Connections
UPC 781810113752

Packages

1 - UNIT - 1 5 - UNIT - 5 100 - UNIT - 100
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok