Abbotsford
buryc26c26

BURNDY YC26C26 1/0-2/0AWG CRIMPIT Burndy Line Tap Connector Compression

Price $14.11 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:HUBBELL
Manufacturer #:YC26C26

Description

CU Compression C Shape Compression Connector, 600 Volts to 35 Kv, 1/0 Str. - 2/0 Str. (Run & Tap).

Specifications

Brand Name Burndy Sub Brand Crimpit™
Type YC-C Series Voltage Rating 35,000 V
Material Copper Finish Copper Plated
Length 0.92 in Width 0.8 in
Height 1.35 in Temperature Rating 90 C
Standards UL 486A;UL486B Application For Making Tap Or Parallel Copper Connections
UPC 781810115305

Packages

1 - UNIT - 1 5 - UNIT - 5 50 - UNIT - 50
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok