BURNDY YGHP34C29 3/0 Str. - 250 kcmil Type YGHP-C Hytap™ Copper Compression Ground Rod Connector
Description
Cu Compression Ground Rod Connector, 3/0 Str - 250 Kcmil, 5/8" - 3/4" Rod Dia.
Specifications
Brand Name | Burndy | Sub Brand | Hytap™ |
Item Name | C-Tap Connector | Type | Taps |
Run Conductor Size | 250-500 kcmil | Tap Conductor Size | 3/0 AWG - 250 kcmil |
Material | Copper | Finish | Untreated |
Series/Model | YGHP-C Series | Length | 3/4 in |
Width | 1.37 in | Height | 2.57 in |
Standards | UL 467, 96, CSA Certified, RoHS Compliant, IEEE-837 | Application | Direct Burial in Earth and Concrete |
UPC | 781810220979 |
Packages
1 - UNIT - 1 | 3 - UNIT - 3 | 20 - UNIT - 20 |