Abbotsford
buryp27au2

BURNDY YP27AU2 3/0-2AWG Burndy® Type YP-U Cablelock Crimpit™ Line Tap for Copper, Aluminum or ACSR

Price $18.66 / EA
Inventory
Available for delivery
Available for pick up at Abbotsford
Qty EA
Manufacturer:HUBBELL
Manufacturer #:YP27AU2

Description

Wide range, universal and reversible, Figure 3 shaped aluminum connector with adjustable overhanging spacer that separates conductors,Conductor Groove A Solid:2/0, 3/0, 4/0.

Specifications

Brand Name Burndy Sub Brand Cabelok Crimpit™
Item Name C-Tap Connector Type Parallel, 2 Branch
Run Conductor Size 4/0, 2/0, 3/0, 1, 1/0, 2, 3 AWG Tap Conductor Size 2/0, 1, 1/0, 2, 4, 3 AWG
Material Copper Finish Bare
Series/Model YP-U Series Length 1-5/8 in
Width 0.97 in Height 1.70 in
Standards CSA Certified, RoHS Compliant Application Copper, Aluminum or ACSR Conductors
UPC 781810133989

Packages

50 - UNIT - (50)
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok