BURNDY YPC28U28 4/0-4/0 AWG Burndy® Type YPC-U Crimpit™ Line Tap Compression Connector
Description
Figure 6 shape connector separates run and tap wires and minimizes galvanic corrosion of conductors,Run,Al and Cu:3/0 - 4/0 Str.4/0 Sol. & 4/0, 250, 266.8 Alum.Compressed.
Specifications
Brand Name | Burndy | Sub Brand | Crimpit™ |
Item Name | C-Tap Connector | Type | YPC-U |
Run Conductor Size | 3/0, 4/0 AWG Stranded, 4/0 AWG Solid, 4/0 AWG, 250 kcmil, 266.8 kcmil Aluminum Compressed, 3/0-4/0 and 3/0-4/0 AWG, 266.8 (18/1) kcmil ACSR Compressed | Tap Conductor Size | 2/0 AWG Stranded, 3/0 AWG Stranded, 4/0 AWG Stranded, 4/0 AWG Solid And 3/0 AWG, 4/0 AWG, 250 kcmil, 266.8 kcmil Aluminum Compressed, 2/0 AWG, 3/0 AWG, 4/0 AWG And 3/0 AWG, 4/0 AWG, 266.8 (18/1) kcmil ACSR Compressed |
Material | Copper | Finish | Bare |
Series/Model | YPC-U Series | Length | 2-3/4 in |
Width | 0.9 in | Height | 2.75 in |
Standards | RoHS Compliant | Application | Combinations of Copper, Aluminum, ACSR, 6201, 5005 and Compressed and Compact Conductors |
UPC | 781810136683 |
Packages
50 - UNIT - (50) |