Abbotsford
tabctp2020

ABB CTP2020 #1 STR.–2/0 STR. E-Z-Ground C-Taps Copper Compression Connector

Price $24.0523 / EA
Inventory
Available for delivery
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ABB ELECTRIFICATION CANADA INC
Manufacturer #:CTP2020

Description

E-Z-Ground connectors are designed for direct burial and offer a safe, efficient alternative to exothermic welding products. Die C-tap made of high conductivity copper. Acceptable for direct burial.SPECIFICATIONS:Main: #1 str.–2/0 str.Tap: #1 str.–2/0 str.

Specifications

Brand Name ABB Sub Brand Blackburn®
Type E-Z-Ground Compression Grounding Material Copper
Standards UL E3060 UPC 786210331089

Packages

1 - UNIT - 1 25 - UNIT = 25
This website uses cookies to ensure you get the best experience on our website. Read more
Ok