Abbotsford
tabctp250250

ABB CTP250250 3/0 STR.–250 KCMIL E-Z-Ground C-Taps Copper Compression Connector

Price $28.1332 / EA
Inventory
Available for delivery
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ABB ELECTRIFICATION CANADA INC
Manufacturer #:CTP250250

Description

E-Z-Ground connectors are designed for direct burial and offer a safe, efficient alternative to exothermic welding products. Die C-tap made of high conductivity copper. Acceptable for direct burial.SPECIFICATIONS:Main: 3/0 str.–250 kcmilTap:3/0 str.–250 kcmil

Specifications

Brand Name ABB Sub Brand Blackburn®, E-Z-Ground®
Item Name Compression Ground C-Tap Connector Type E-Z-Ground Compression Grounding
Run Conductor Size 3/0 AWG Stranded - 250 kcmil Tap Conductor Size 3/0 AWG Stranded - 250 kcmil
Material High Conductivity Copper Length 0.88 in
Height 2.06 in Standards UL File Number E3060, CSA Certified, IEEE 837
Application For Direct Burial and Offer a Safe, Efficient Alternative to Exothermic Welding Products UPC 786210331102

Packages

1 - UNIT - 1 25 - UNIT = 25 200 - UNIT = 200
This website uses cookies to ensure you get the best experience on our website. Read more
Ok