Description
Compression Line Tap Connector for Alumminum to Copper and Aluminum to Aluminum applications,1.47 H,1.88 L,.87 W.
Specifications
| Brand Name | Burndy | Sub Brand | Loktap™ |
| Item Name | H-Tap Compression Connector | Type | YHD |
| Run Conductor Size | 4/0, 3/0 AWG, 250, 256, 266 (18/1), 300 kcmil | Tap Conductor Size | 1/0, 2, 6, 4, 3.3, 3, 1 AWG |
| Material | Aluminum/Copper | Series/Model | YHD Series |
| Conductor Type | ACSR, ACSR Compact, Aluminum Compact, Copper Compact, Aluminum Solid, Copper Solid, Aluminum Stranded, Copper Stranded | Length | 1.88 in |
| Width | 1.47 in | Height | 0.87 in |
| For Use With | Mechanical or Hydraulic Tools and Matching O and D3 Die Set, Combinations of Aluminum to Copper, and Aluminum to Aluminum Conductors | Standards | CSA Certified, RoHS Compliant |
| Application | For Accommodate Combinations Of Aluminum To Copper, And Aluminum To Aluminum Conductors | UPC | 781810139080 |
Packages
| 25 - UNIT - (25) |