Abbotsford
burbd12

HUBBELL 0.94 inch w 12 inch l 0.13 inch h 1.25 inch Hole Spacing 190/225Amp Burndy Flexible Copper Braid

Price $162.86 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:HUBBELL
Manufacturer #:BD12

Description

Copper Braid, 12" Long, 2 Holes 2 Ferrules, 7/16" Stud, 1-1/4" Stud Hole Spacing, 190 Amps Indoor, 225 Amps Outdoor.

Specifications

Brand Name Burndy Sub Brand BRAID JUMPER
Item Name Braid Jumper Type B-Type, Flexible, 2-Hole
Material Copper Amperage Rating 190 A (Indoor), 225 A (Outdoor)
Color White Finish Tin Plated
Standards UL Listed, CSA Certified, RoHS Compliant Application Flexible copper braid jumpers designed to take up linear expansion and contraction
UPC 781810806975

Packages

1 - UNIT - 1 50 - UNIT - 50
This website uses cookies to ensure you get the best experience on our website. Read more
Ok