Abbotsford
burbg12

HUBBELL 1.50 inch Hole Spacing 415/495Amp Burndy Flexible Copper Braid

Price $344.96 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:HUBBELL
Manufacturer #:BG12

Description

Copper Braid, 12" Long, 1 Braid, 2 Holes 2 Ferrules, 7/16" Stud, 1-1/2" Stud Hole Spacing, 415 amps Indoor, 495 amps Outdoor.

Specifications

Brand Name Burndy Sub Brand CU BRAID JUMPER
Item Name Jumper Braid Type 2-Hole, B-Type, Flexible
Material Copper Amperage Rating 415/495 A
Color White Finish Tin-Plated
Dimensions 12 in L Standards UL 467 Listed
Application Flexible copper braid jumpers designed to take up linear expansion and contraction UPC 781810807064

Packages

1 - UNIT - 1 25 - UNIT - 25
This website uses cookies to ensure you get the best experience on our website. Read more
Ok