HUBBELL 1-5/8 inch-1-7/8 inch Rod 4 Sol. - 2/0 Str. Burndy Type GAR Fence Post Grounding Connector
Description
Mechanical Grounding Connector, Cable to Rod or Pipe, 4 AWG (Sol)-2/0 AWG (Str), 1-1/2" Pipe, 1-5/8"-1-7/8" Rod, Bright Dipped.
Specifications
Brand Name | Burndy | Sub Brand | Burndy |
Item Name | Grounding Connector | Type | Mechanical |
Conductor Size | 4 AWG Solid, 2/0 AWG Stranded | Rod Size | 1-5/8 - 1-7/8 in |
Material | High Copper Alloy Body, Silicon Bronze Hardware | Series/Model | GAR |
Finish | Dip Coat-Primed/Powder-Coated/Textured Paint | Dimensions | 3-1/4 in W x 4 in H |
Mounting Type | 3/8 in | For Use With | 1-1/2 in IPS |
Standards | UL 467, RoHS Compliant | Application | For Joining a Range of Cable, Parallel or at Right Angles to Rod or Tube, Direct Burial Cable, Fence Post |
UPC | 781810234204 |
Packages
1 - UNIT - 1 | 30 - UNIT - 30 |