Abbotsford
burgar1826

HUBBELL 2 inch-2-3/8 inch Rod 4 Sol. - 2/0 Str. Burndy Type GAR Fence Post Grounding Connector

Price $189.54 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:HUBBELL
Manufacturer #:GAR1826

Description

Mechanical Grounding Connector, Cable to Rod or Pipe, 4 AWG (Sol)-2/0 AWG (Str), 2" Pipe, 2"-2-3/8"Rod, Bright Dipped.

Specifications

Brand Name Burndy Sub Brand Burndy
Item Name Grounding Connector Type Mechanical
Conductor Size 4 AWG Solid, 2/0 AWG Stranded Rod Size 2 - 2-3/8 in
Material High Copper Alloy Body, Silicon Bronze Hardware Series/Model GAR
Finish Dip Coat-Primed/Powder-Coated/Textured Paint Dimensions 3-1/4 in W x 4-1/4 in H
Mounting Type 3/8 in For Use With 2 in IPS
Standards UL 467, RoHS Compliant Application For Joining a Range of Cable, Parallel or at Right Angles to Rod or Tube, Direct Burial Cable, Fence Post
UPC 781810235003

Packages

1 - UNIT - 1 20 - UNIT - 20
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok