Abbotsford
burgar1926

HUBBELL 2-1/2 inch-2-7/8 inch Rod 4 Sol. - 2/0 Str. Burndy Type GAR Fence Post Grounding Connector

Price $237.13 / EA
Inventory
Available for delivery
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:HUBBELL
Manufacturer #:GAR1926

Description

Mechanical Grounding Connector, Cable to Rod or Pipe, 4 AWG (Sol)-2/0 AWG (Str), 2-1/2" Pipe, 2-1/2"-2-7/8"Rod, Bright Dipped.

Specifications

Brand Name Burndy Sub Brand Burndy
Item Name Grounding Connector Type Mechanical
Conductor Size 4 AWG Solid, 2/0 AWG Stranded Rod Size 2-1/2 - 2-7/8 in
Material High Copper Alloy Body, Silicon Bronze Hardware Series/Model GAR
Dimensions 4-1/4 in W x 5 in H Mounting Type 3/8 in
For Use With 2-1/2 in IPS Standards UL 467, RoHS Compliant
Application For Joining a Range of Cable, Parallel or at Right Angles to Rod or Tube, Direct Burial Cable, Fence Post UPC 781810235805

Packages

1 - UNIT - 1 15 - UNIT - 15
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok