burgar2226

HUBBELL 4 inch 4-1/2 inch Rod #4 Sol.-2/0 Str. Burndy Type GAR Fence Post Grounding Connector

In Stock
Price $246.75 / EA
Qty EA
Manufacturer:HUBBELL
Manufacturer #:gar2226

Description

Mechanical Grounding Connector, Cable to Rod or Pipe, 4 AWG (Sol)-2/0 AWG (Str), 4" Pipe, 4"-4-1/2" Rod, Bright Dipped.

Specifications

Brand Name Burndy Sub Brand Durium
Item Name Grounding Connector Type Mechanical
Conductor Size 4 AWG Solid, 2/0 AWG Stranded Rod Size 4 - 4-1/2 in
Material High Copper Alloy Body, Silicon Bronze Hardware Series/Model GAR
Finish Dip Coat-Primed/Powder-Coated/Textured Paint Dimensions 5-7/8 in W x 6-3/8 in H
Mounting Type 3/8 in For Use With 4 in IPS
Standards UL 467, RoHS Compliant Application For Joining a Range of Cable, Parallel or at Right Angles to Rod or Tube, Direct Burial Cable, Fence Post

Packages

1 - UNIT - 1 12 - UNIT - 12
This website uses cookies to ensure you get the best experience on our website. Read more
Ok