burgar3903bu

HUBBELL 1-1/4 inch-2 inch IPS #4 - 4/0 AWG Burndy Type GAR-BU Ground Connector

In Stock
Price $69.98 / EA
Qty EA
Manufacturer:HUBBELL
Manufacturer #:gar3903bu

Description

Burndy Canada GAR3903BU Durium Grounding Connector, GAR Series Mechanical, Copper Alloy, Silicon Bronze Hardware, Conductor Range (Main/Primary) Stranded 4 - 4/0 AWG, 3/8 IN Bolt, 4-1/4 IN Width, 4 IN Height, 1-3/4 IN Length, 1-1/4 To 2 IN Pipe, 1-3/4 IN B Length, UL 467 File Number E9999, CSA C22.2 Number 65 Listed File Number 42862, ROHS Compliant, For Joining Conductor To Water Pipe, Direct Burial Application

Specifications

Brand Name Burndy Sub Brand Durium
Item Name Grounding Connector Type Mechanical
Conductor Size 4-4/0 AWG Stranded Rod Size 1-1/4 - 2 in
Material High Conductivity Copper Body, Silicon Bronze Screw Series/Model GAR-BU
Finish Untreated Dimensions 4-1/4 in W x 4 in H
Mounting Type 3/8-16 For Use With 1-1/4 - 2 in IPS
Standards UL 467, CSA Certified, RoHS Compliant Application For Connecting a Small to Medium Range Copper Ground Conductor to Water Pipe as Well as Structural and Reinforcing Rod Shapes
UPC 781810001509

Packages

3 - UNIT - 3 20 - UNIT - 20
This website uses cookies to ensure you get the best experience on our website. Read more
Ok