burgar3905bu

HUBBELL 4 inch-5 inch IPS #4 - 4/0 AWG Burndy Type GAR-BU Ground Connector

In Stock
Price $183.27 / EA
Qty EA
Manufacturer:HUBBELL
Manufacturer #:gar3905bu

Description

Mechanical Grounding Connector, Conductor to Water Pipe, 4-4/0 AWG, 4"-5" Pipe, 3/8" Stud.

Specifications

Brand Name Burndy Sub Brand MECHANICAL CONNECTOR
Item Name Grounding Connector Type Mechanical
Conductor Size 4-4/0 AWG Stranded Rod Size 4 - 5 in
Material High Conductivity Copper Body, Silicon Bronze Screw Series/Model GAR-BU
Finish Untreated Dimensions 7-1/2 in W x 7-1/2 in H
Mounting Type 3/8-16 For Use With 4 - 5 in IPS
Standards UL 467, CSA Certified, RoHS Compliant Application For Connecting a Small to Medium Range Copper Ground Conductor to Water Pipe as Well as Structural and Reinforcing Rod Shapes
UPC 781810001523

Packages

1 - UNIT - 1 15 - UNIT - 15
This website uses cookies to ensure you get the best experience on our website. Read more
Ok