burgar6426

HUBBELL 5/8 inch-3/4 inch Rod 4 Sol. - 2/0 Str. Burndy Type GAR Fence Post Grounding Connector

In Stock
Price $63.47 / EA
Qty EA
Manufacturer:HUBBELL
Manufacturer #:gar6426

Description

Burndy Canada GAR6426 Durium Grounding Connector, GAR Series Mechanical, Copper Alloy, Silicon Bronze Hardware, Bright Dipped Finish, Conductor Range (Main/Primary) Solid Copper 4 - 3/0 AWG, Stranded Copper 5 - 2/0 AWG, 3/8 IN Bolt, 2-1/8 IN Width, 2-7/8 IN Height, 1.56 IN Length, Copper Tube Size (SCH40) - Range 3/8 IPS IPS, 5/8 - 3/4 IN Rod, 3/8 IN Pipe, #5 - #6 Rebar, 1-1/2 IN B Length, UL 467 File Number E9999, CSA 22.2 Number 65 Listed File Number 42862, For Joining Cable To Rod Or Pipe, Direct Burial Application

Specifications

Brand Name Burndy Sub Brand Durium
Item Name Grounding Connector Type Mechanical
Conductor Size 4 AWG Solid, 2/0 AWG Stranded Rod Size 5/8 - 3/4 in
Material High Copper Alloy Body, Silicon Bronze Hardware Series/Model GAR
Finish Dip Coat-Primed/Powder-Coated/Textured Paint Dimensions 2-1/8 in W x 2-7/8 in H
Mounting Type 3/8 in For Use With 3/8 in IPS
Standards UL 467, RoHS Compliant Application For Joining a Range of Cable, Parallel or at Right Angles to Rod or Tube, Direct Burial Cable, Fence Post
UPC 781810238202

Packages

3 - UNIT - 3 25 - UNIT - 25
This website uses cookies to ensure you get the best experience on our website. Read more
Ok