Abbotsford
burgb26

HUBBELL 3/8 inch 4 AWG (Sol.)-2/0 AWG (Str.) Burndy Type GB Mechanical Grounding Connector

Price $61.71 / EA
Inventory
Available for delivery
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:HUBBELL
Manufacturer #:GB26

Description

Mechanical Grounding Connector, Cable to 1/4" Thick Bar, 4 AWG (Sol)-2/0 AWG (Str), 3/8" Stud, 1-1/2 IN Width.

Specifications

Brand Name Burndy Sub Brand Burndy
Item Name Grounding Connector Type Mechanical
Conductor Size 4 AWG Solid, 2/0 AWG Stranded Material High Copper Alloy
Series/Model GB Finish Untreated
Dimensions 1-1/2 in W x 2 in H Mounting Type 3/8 in
Standards UL 467, RoHS Compliant Application For Copper Cable to Bar, Direct Burial Cable
UPC 781810231210

Packages

1 - UNIT - 1 3 - UNIT - 3 25 - UNIT - 25
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok