HUBBELL 1/2 inch 2/0 AWG (Sol.) -250 kcmil Burndy Type GB Mechanical Grounding Connector
Description
Mechanical Grounding Connector, Cable to 1/4" Thick Bar, 2/0 AWG (Sol) -250 kcmil, 1/2" Stud, 2 IN Width.
Specifications
Brand Name | Burndy | Sub Brand | Burndy |
Item Name | Grounding Connector | Type | Mechanical |
Conductor Size | 2/0 AWG Solid - 250 kcmil | Material | High Copper Alloy |
Series/Model | GB | Finish | Untreated |
Dimensions | 2 in W x 2 in H | Mounting Type | 1/2 in |
Standards | UL 467, CSA Certified, RoHS Compliant | Application | For Copper Cable to Bar, Direct Burial Cable |
UPC | 781810231272 |
Packages
1 - UNIT - 1 | 12 - UNIT - 12 |