burgbm26

HUBBELL 3/8 inch 4AWG (Sol)-2/0 AWG (Str) Burndy Type GBM Mechanical Grounding Connector

In Stock
Price $45.36 / EA
Qty EA
Manufacturer:HUBBELL
Manufacturer #:gbm26

Description

Burndy Canada GBM26 Grounding Connector, GBM Series Mechanical, Copper Alloy, Conductor Range (Main/Primary) Solid Copper 4 - 2/0 AWG, Stranded Copper 4 - 2/0 AWG, 3/8 IN Bolt, 1/2 IN Width, 1.49 IN Height, UL 467 File Number E9999, CSA Certified, For Joining Cable To 1/4 IN Thick Bar, Direct Burial Application

Specifications

Brand Name Burndy Sub Brand Burndy Canada
Item Name Grounding Connector Type Mechanical
Conductor Size 4 AWG Solid, 2/0 AWG Stranded Material High Copper Alloy
Series/Model GBM Finish Untreated
Dimensions 1-1/2 in W x 1-1/2 in H Mounting Type 3/8 in
Standards UL 467, RoHS Compliant Application For Copper Cable to Bar, Direct Burial Cable
UPC 781810231449

Packages

3 - UNIT - 3 125 - UNIT - 125
This website uses cookies to ensure you get the best experience on our website. Read more
Ok