burgbm29

HUBBELL 1/2 inch 2/0AWG (Sol.) -250 kcmil Burndy Type GBM Mechanical Grounding Connector

In Stock
Price $72.97 / EA
Qty EA
Manufacturer:HUBBELL
Manufacturer #:gbm29

Description

Burndy Canada GBM29 Grounding Connector, GBM Series Mechanical, Copper Alloy, Conductor Range (Main/Primary) Solid Copper 2/0 - 4/0 AWG, Stranded Copper 2/0 AWG - 250 KCMIL, 1/2 IN Bolt, 1-5/6 IN Width, 2.07 IN Height, UL 467 File Number E9999, CSA Certified, For Joining Cable To 1/4 IN Thick Bar, Direct Burial Application

Specifications

Brand Name Burndy Sub Brand Burndy Canada
Item Name Grounding Connector Type Mechanical
Conductor Size 2/0 AWG Solid - 250 kcmil Material High Copper Alloy
Series/Model GBM Finish Untreated
Dimensions 2 in W x 2 in H Mounting Type 1/2 in
Standards UL 467, RoHS Compliant Application For Copper Cable to Bar, Direct Burial Cable
UPC 781810231456

Packages

3 - UNIT - 3 75 - UNIT - 75
This website uses cookies to ensure you get the best experience on our website. Read more
Ok