HUBBELL 3/8 inch 8AWG (Sol.)-4AWG (Str.) Burndy Type GBM Mechanical Grounding Connector
Description
Mechanical grounding connector. High copper alloy ground connector for joining a range of cable to 1/4 thick bar. It separates cable from bar. One-wrench installation. The high copper alloy cast body and DURIUMâ„¢ bolts, nuts and lockwashers make the connector suitable for direct burial in concrete or ground.
Specifications
Brand Name | Burndy | Sub Brand | Burndy |
Item Name | Grounding Connector | Type | Mechanical |
Conductor Size | 8 AWG Solid - 4 AWG Stranded | Material | High Copper Alloy |
Series/Model | GBM | Finish | Untreated |
Dimensions | 1-1/4 in W x 1-1/2 in H | Mounting Type | 3/8 in |
Standards | UL 467, CSA Certified, RoHS Compliant | Application | For Copper Cable to Bar, Direct Burial Cable |
UPC | 781810231432 |
Packages
1 - UNIT - 1 | 5 - UNIT - 5 | 100 - UNIT - 100 |