Abbotsford
burgc2626

HUBBELL 1/4 inch 4 AWG (Sol)-2/0AWG (Str) BURNDY Type GC Mechanical Grounding Connector

Price $83.16 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:HUBBELL
Manufacturer #:GC2626

Description

Mechanical Grounding Connector, 2 Cables to 1/4" Thick Bar, 4 AWG (Sol)-2/0 AWG (Str).

Specifications

Brand Name Burndy Sub Brand Burndy
Item Name Grounding Connector Type Mechanical
Conductor Size 4 AWG Solid, 2/0 AWG Stranded Material High Copper Alloy
Series/Model GC Finish Untreated
Dimensions 2 in W x 1-3/4 in H Mounting Type 3/8 in
Standards UL 467, CSA Certified, RoHS Compliant Application For Joining a Wide Range of Two Parallel Copper Cables, Direct Burial in Concrete or Ground
UPC 781810231661

Packages

1 - UNIT - 1 12 - UNIT - 12
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok