burgc2929

HUBBELL 1/2 inch 2/0 AWG (Sol) -250kcmil BURNDY Type GC Mechanical Grounding Connector

In Stock
Price $129.96 / EA
Qty EA
Manufacturer:HUBBELL
Manufacturer #:gc2929

Description

Burndy Canada GC2929 Grounding Connector, GC Series Mechanical, Copper Alloy, Conductor Range (Main/Primary) Solid Copper 2/0 - 4/0 AWG, Stranded Copper 2/0 AWG - 250 KCMIL, 1/2 IN Bolt, 2.04 IN Width, 2.32 IN Height, UL 467 File Number E9999, CSA 22.2 Number 65, For Joining Two Cables To 1/4 IN Thick Bar, Direct Burial Application

Specifications

Brand Name Burndy Sub Brand Burndy Canada
Item Name Grounding Connector Type Mechanical
Conductor Size 2/0 AWG Solid - 250 kcmil Material High Copper Alloy
Series/Model GC Finish Untreated
Dimensions 2-1/4 in W x 2-1/4 in H Standards UL 467, CSA Certified, RoHS Compliant
Application For Joining a Wide Range of Two Parallel Copper Cables, Direct Burial in Concrete or Ground UPC 781810231722

Packages

1 - UNIT - 1 12 - UNIT - 12
This website uses cookies to ensure you get the best experience on our website. Read more
Ok