burgcm29

HUBBELL 1/2 inch 2/0 AWG (Sol) -250kcmil BURNDY Type GCM Ground Connector

In Stock
Price $67.44 / EA
Qty EA
Manufacturer:HUBBELL
Manufacturer #:gcm29

Description

Mechanical Grounding Connector, 2 Cables to 1/4" Thick Bar, 2/0 AWG (Sol) -250 kcmil, 1/2" Stud,2.07 H.

Specifications

Brand Name Burndy Sub Brand MECHANICAL CONNECTOR
Item Name Grounding Connector Type Mechanical
Conductor Size 2/0 AWG Solid - 250 kcmil Material High Copper Alloy
Series/Model GCM Finish Untreated
Dimensions 2 in W x 2 in H Standards UL 467, CSA Certified, RoHS Compliant
Application For Joining a Wide Range of Two Copper Parallel Cables and Direct Burial in Concrete or Ground UPC 781810001776

Packages

3 - UNIT - 3 25 - UNIT - 25
This website uses cookies to ensure you get the best experience on our website. Read more
Ok