Abbotsford
burgp6429

HUBBELL 7/8-3/4 inch Rod 5/8-3/4 inch Pipe Hubbell Electrical/Burndy Grounding Clamp, Copper Alloy

Price $87.06 / EA
Inventory
Available for delivery
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:HUBBELL
Manufacturer #:GP6429

Description

Mechanical Grounding Connector, 2 Cables to Rod or Pipe, 2/0 AWG (Sol) -250 kcmil, 3/8" Pipe, 5/8"-3/4" Rod, 3/8" Stud.

Specifications

Brand Name Burndy Sub Brand Burndy
Item Name Grounding Connector Type Mechanical
Conductor Size 2/0 AWG Solid - 250 kcmil Rod Size 5/8 - 3/4 in
Material High Copper Alloy Series/Model GP
Finish Untreated Dimensions 2-1/8 in W x 2-7/8 in H
Mounting Type 3/8 in For Use With 3/8 in IPS
Standards UL 467, RoHS Compliant Application For Joining a Range of Parallel Copper Cables Perpendicular to Rod, Pipe or Column, Direct Burial in Earth or Concrete
UPC 781810260555

Packages

1 - UNIT - 1 12 - UNIT - 12
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok