burkc26

HUBBELL 2-2/0 AWG (Str.) /2-3/0 AWG (Sol.) 1/2 inch Burndy Type KC Servit Post Mechanical Grounding Connector

In Stock
Price $78.66 / EA
Qty EA
Manufacturer:HUBBELL
Manufacturer #:kc26

Description

Burndy Canada KC26 Grounding Connector, KC Series Mechanical, Leaded Bronze Alloy, Conductor Range (Main/Primary) Stranded Copper 2 - 1/0 AWG, Solid Copper 2 - 2/0 AWG, 7/8 IN Width, 1.38 IN Height, UL 467 File Number E9999, CSA Certified To C22.2 Number 65 File 42861, For Connecting Cable To Flat, Direct Burial Application

Specifications

Brand Name Burndy Sub Brand Servit Post™
Item Name Grounding Connector Type Mechanical
Conductor Type Commercial Stranded Copper, Commercial Solid Copper (Run) Conductor Size 2-3/0 AWG Solid, 2-2/0 AWG Stranded
Material Leaded Bronze Alloy Series/Model KC
Finish Untreated Dimensions 2-1/8 in H
Mounting Type 1/2-13 Standards UL Listed, CSA Certified, RoHS Compliant
Application For Used to Ground One or Two Copper Cables to Steel Structures, Fence Posts, Transformers, Tap One or Two Cables from Bus Bar and Direct Burial UPC 781810255957

Packages

25 - UNIT - 25
This website uses cookies to ensure you get the best experience on our website. Read more
Ok