Abbotsford
buryghr26c34

HUBBELL 3/4 inch 2 AWG(Str)-2/0 AWG(Str) Burndy Type YGHR-C Hytail Copper Compression Fig. 8 Connector

Price $82.72 / EA
Inventory
Available for delivery
Available for pick up at Abbotsford
Qty EA
Manufacturer:HUBBELL
Manufacturer #:YGHR26C34

Description

Copper Compression Connector, 2 AWG(Str)-2/0 AWG(Str), 3/4" Ground Rod.

Specifications

Brand Name Burndy Sub Brand Hyground®, Hytail™
Item Name Compression Ground Rod Tap Connector Type Taps
Conductor Type Stranded Copper Conductor Size 2-2/0 AWG
Rod Size 3/4 in Material Copper
Series/Model YGHR-C Dimensions 0.88 in L x 2.19 in H
Standards UL 467, CSA Certified, RoHS Compliant, IEEE-837 Application For Direct Burial in Earth or Concrete
UPC 781810220726

Packages

1 - UNIT - 1 20 - UNIT - 20
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok