HUBBELL 1/2 inch 4/0 AWG (Str.) - 250 kcmil Burndy Type YGHR-C Hytail Copper Compression Fig. 8 Connector
Description
High Strength IrreversibleCompression Ground RodTap Connectors.
Specifications
Brand Name | Burndy | Sub Brand | Hyground®, Hytail™ |
Item Name | Compression Ground Rod Tap Connector | Conductor Type | Stranded Copper |
Conductor Size | 4/0 AWG - 250 kcmil | Rod Size | 1/2 in |
Material | Copper | Series/Model | YGHR-C |
Finish | Unplated | Dimensions | 0.88 in L x 1.94 in H |
For Use With | Ground Rod | Standards | UL 467, CSA Certified, RoHS Compliant, IEEE-837 |
Application | Direct Burial in Earth or Concrete | UPC | 781810220733 |
Packages
1 - UNIT - 1 | 6 - UNIT - 6 |