Abbotsford
buryghr29c34

HUBBELL 3/4 inch 4/0 AWG(Str)-250 kcmil Burndy Type YGHR-C Hytail Copper Compression Fig. 8 Connector

Price $85.85 / EA
Inventory
Available for delivery
Available for pick up at Abbotsford
Qty EA
Manufacturer:HUBBELL
Manufacturer #:YGHR29C34

Description

Copper Compression Connector, 4/0 AWG(Str)-250 kcmil, 3/4" Ground Rod.

Specifications

Brand Name Burndy Sub Brand Hyground®, Hytail™
Item Name Compression Ground Rod Tap Connector Type Taps
Conductor Type Stranded Copper Conductor Size 4/0 AWG - 250 kcmil
Rod Size 3/4 in Material Copper
Series/Model YGHR-C Finish Unplated
Dimensions 0.88 in L x 2.19 in H Standards UL 467, CSA Certified, RoHS Compliant, IEEE-837
Application For Direct Burial in Earth or Concrete UPC 781810220757

Packages

1 - UNIT - 1 20 - UNIT - 20
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok