burgar3904bu

HUBBELL 2.5 inch-3.5 inch IPS #4 - 4/0 AWG Burndy Type GAR-BU Ground Connector

In Stock
Price $112.12 / EA
Qty EA
Manufacturer:HUBBELL
Manufacturer #:gar3904bu

Description

Mechanical Grounding Connector, Conductor to Water Pipe, 4-4/0 AWG, 2-1/2"-3-1/2" Pipe, 3/8" Stud.

Specifications

Brand Name Burndy Sub Brand MECHANICAL CONNECTOR
Item Name Grounding Connector Type Mechanical
Conductor Size 4-4/0 AWG Stranded Rod Size 2-1/2 - 3-1/2 in
Material High Conductivity Copper Body, Silicon Bronze Screw Series/Model GAR-BU
Finish Untreated Dimensions 6 in W x 6-1/2 in H
Mounting Type 3/8-16 For Use With 2-1/2 - 3-1/2 in IPS
Standards UL 467, CSA Certified, RoHS Compliant Application For Connecting a Small to Medium Range Copper Ground Conductor to Water Pipe as Well as Structural and Reinforcing Rod Shapes
UPC 781810001516

Packages

10 - UNIT - 10
This website uses cookies to ensure you get the best experience on our website. Read more
Ok