burgar6429

HUBBELL 5/8 inch-3/4 inch Rod 2/0 Sol. - 250kcmil Burndy Type GAR Fence Post Grounding Connector

In Stock
Price $31.54 / EA
Qty EA
Manufacturer:HUBBELL
Manufacturer #:GAR6429

Description

Mechanical Grounding Connector, Cable to Rod or Pipe, 2/0 AWG (Sol) -250 kcmil, 3/8" Pipe, 5/8"-3/4" Rod, #5-#6 Rebar, Bright Dipped.

Specifications

Brand Name Burndy Sub Brand MECHANICAL CONNECTOR
Item Name Grounding Connector Type Mechanical
Conductor Size 2/0 AWG Solid - 250 kcmil Rod Size 5/8 - 3/4 in
Material High Copper Alloy Body, Silicon Bronze Hardware Series/Model GAR
Dimensions 2-1/8 in W x 2-7/8 in H Mounting Type 3/8 in
For Use With #5 - #6 Rebars Standards UL 467, RoHS Compliant
Application For Joining a Range of Cable, Parallel or at Right Angles to Rod or Tube, Direct Burial Cable, Fence Post UPC 781810238400

Packages

3 - UNIT - 3 25 - UNIT - 25
This website uses cookies to ensure you get the best experience on our website. Read more
Ok