HUBBELL 3/8 inch 4 AWG (Sol.)-2/0 AWG (Str.) Burndy Type GB Mechanical Grounding Connector
Description
Mechanical Grounding Connector, Cable to 1/4" Thick Bar, 4 AWG (Sol)-2/0 AWG (Str), 3/8" Stud, 1-1/2 IN Width.
Specifications
Brand Name | Burndy | Sub Brand | Burndy |
Item Name | Grounding Connector | Type | Mechanical |
Conductor Size | 4 AWG Solid, 2/0 AWG Stranded | Material | High Copper Alloy |
Series/Model | GB | Finish | Untreated |
Dimensions | 1-1/2 in W x 2 in H | Mounting Type | 3/8 in |
Standards | UL 467, RoHS Compliant | Application | For Copper Cable to Bar, Direct Burial Cable |
UPC | 781810231210 |
Packages
1 - UNIT - 1 | 3 - UNIT - 3 | 25 - UNIT - 25 |