Abbotsford
burgb29

HUBBELL 1/2 inch 2/0 AWG (Sol.) -250 kcmil Burndy Type GB Mechanical Grounding Connector

Price $116.05 / EA
Inventory
Available for delivery
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:HUBBELL
Manufacturer #:GB29

Description

Mechanical Grounding Connector, Cable to 1/4" Thick Bar, 2/0 AWG (Sol) -250 kcmil, 1/2" Stud, 2 IN Width.

Specifications

Brand Name Burndy Sub Brand Burndy
Item Name Grounding Connector Type Mechanical
Conductor Size 2/0 AWG Solid - 250 kcmil Material High Copper Alloy
Series/Model GB Finish Untreated
Dimensions 2 in W x 2 in H Mounting Type 1/2 in
Standards UL 467, CSA Certified, RoHS Compliant Application For Copper Cable to Bar, Direct Burial Cable
UPC 781810231272

Packages

1 - UNIT - 1 12 - UNIT - 12
This website uses cookies to ensure you get the best experience on our website. Read more
Ok