burgbm26

HUBBELL 3/8 inch 4AWG (Sol)-2/0 AWG (Str) Burndy Type GBM Mechanical Grounding Connector

In Stock
Price $14.37 / EA
Qty EA
Manufacturer:HUBBELL
Manufacturer #:GBM26

Description

Mechanical Grounding Connector, Cable to 1/4" Thick Bar, 4 AWG (Sol)-2/0 AWG (Str), 3/8" Stud.

Specifications

Brand Name Burndy Sub Brand MECHANICAL CONNECTOR
Item Name Grounding Connector Type Mechanical
Conductor Size 4 AWG Solid, 2/0 AWG Stranded Material High Copper Alloy
Series/Model GBM Finish Untreated
Dimensions 1-1/2 in W x 1-1/2 in H Mounting Type 3/8 in
Standards UL 467, RoHS Compliant Application For Copper Cable to Bar, Direct Burial Cable
UPC 781810231449

Packages

3 - UNIT - 3 125 - UNIT - 125
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok