Abbotsford
burgd2226

BUR GD2226 4SOL-2/0STR, 4IPS, 2 CO

Price $396.31 / EA
Inventory
Available for delivery
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:HUBBELL
Manufacturer #:GD2226

Description

Mechanical Grounding Connector, 2 Parallel Cables to Rod or Pipe, 4 AWG ( Sol.) - 2/0 AWG (Str.), 4" to 4-1/2" Rod, 4" Pipe.

Specifications

Brand Name Burndy Sub Brand Burndy
Item Name Grounding Connector Type Mechanical
Conductor Size 4 AWG Solid, 2/0 AWG Stranded Rod Size 4 - 4-1/2 in
Material High Copper Alloy Series/Model GD
Dimensions 5-7/8 in W x 6-3/8 in H Mounting Type 3/8 in
For Use With 4 in IPS Standards UL 467, NFPA 78-86, RoHS Compliant
Application For Joining a Range of Two Parallel Copper Cables to Rod or Pipe and Burial in Ground or Concrete UPC 781810260463

Packages

1 - UNIT - 1
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok