HUBBELL 10-3 AWG (Str.) /10-2 AWG (Sol.) 3/8 inch Burndy Type KC Servit Post Mechanical Grounding Connector
Description
Mechanical Grounding Connector, Cable to Flat, 10-3 AWG (Str) / 10-2 AWG (Sol), 3/8" Stud; Nut Torque: 275 in-lbs, Stud Torque: 280 in-lbs
Specifications
Brand Name | Burndy | Sub Brand | Servit Post™ |
Item Name | Grounding Connector | Type | Mechanical |
Conductor Type | Commercial Stranded Copper, Commercial Solid Copper (Run) | Conductor Size | 10-3 AWG Stranded, 10-2 AWG Solid |
Material | Bronze | Series/Model | KC |
Finish | Untreated | Dimensions | 15/32 in L x 1-5/8 in H |
Mounting Type | 3/8-16 | Standards | UL Listed, CSA Certified, RoHS Compliant |
Application | For Direct Burial Applications and Used to Ground One or Two Cables to Steel Structures, Fence Posts, Transformers, also used to Tap One or Two Cables from Bus Bar | UPC | 781810254905 |
Packages
1 - UNIT - 1 | 6 - UNIT - 6 | 50 - UNIT - 50 |