Abbotsford
burkc28

HUBBELL 1-4/0 AWG 5/8 inch Stud Burndy Type KC Servit Post Mechanical Grounding Connector

Price $165.49 / EA
Inventory
Available for delivery
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:HUBBELL
Manufacturer #:KC28

Description

Mechanical Grounding Connector, Cable to Flat, 1-4/0 AWG, 5/8" Stud, 1-3/4" Height, B=3/4"

Specifications

Brand Name Burndy Sub Brand Servit Post™
Item Name Grounding Connector Type Mechanical
Conductor Type Commercial Stranded Copper, Commercial Solid Copper (Run) Conductor Size 1-4/0 AWG Solid and Stranded
Material Copper Alloy Series/Model KC
Finish Untreated Dimensions 2-3/4 in H
Mounting Type 5/8-11 Standards UL Listed, CSA Certified, RoHS Compliant
Application For Used to Ground One or Two Copper Cables to Steel Structures, Fence Posts, Transformers, Tap One or Two Cables from Bus Bar and Direct Burial UPC 781810256251

Packages

1 - UNIT - 1 25 - UNIT - 25
This website uses cookies to ensure you get the best experience on our website. Read more
Ok