burygf294n

HUBBELL 1-3/4 inch Hole Burndy Ground Plate Compression Copper

In Stock
Price $228.60 / EA
Qty EA
Manufacturer:HUBBELL
Manufacturer #:ygf294n

Description

Copper Compression Grounding Plate, 4 Hole w/o Inspection Hole, 2-250 kcmil, 1/2" Stud, 1-3/4" Stud Hole Spacing.

Specifications

Brand Name Burndy Sub Brand GROUNDING PLATE
Item Name Ground Plate Type YGF
Plate Size 33.28 mm T x 82.58 mm W Wire Size 2 AWG - 250 kcmil
Material Copper Finish Unplated
Mounting Type (4) 1-3/4 in Hole Standards RoHS Compliant
Application Used to Position the Grounding Plate on a Threaded Rod Prior to Placement of the Concrete

Packages

1 - UNIT - 1
This website uses cookies to ensure you get the best experience on our website. Read more
Ok