Abbotsford
tab1016btbng

ABB 1016BTB-NG Blackburn® Grounding Plate with Lug

Inventory
Unavailable for order
Manufacturer:ABB ELECTRIFICATION CANADA INC
Manufacturer #:1016BTB-NG

Description

Non-Galvanized Ground Plate for Wire Range #8 Sol. - 1/0 Str. with JAB58H connector, As efficient as two 10-ft. x 5/8 ground rods. 1/4 inch thick. Must be buried at least 600mm (24 inches) below finish grade level.

Specifications

Brand Name ABB Sub Brand Blackburn®
Item Name Ground Plate Type Non Insulated
Plate Size 14-3/4 in L x 237.24 mm W x 6.35 mm T Wire Size 8-3/0 AWG Solid/Stranded
Material Steel Finish Hot-Dipped Galvanized
Color Black Includes Clamp
Standards CSA NOT applicable UPC 624871001258

Packages

1 - UNIT - 1 2 - UNIT = (2) 128 - UNIT = 128
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok