HUBBELL 1-1/8 inch- 1-1/4 inch Rod 4 Sol.-2/0 Str. Burndy Type GAR Fence Post Grounding Connector
Description
Mechanical Grounding Connector, Cable to Rod or Pipe, 4 AWG (Sol.) - 2/0 AWG (Str.), #9 - #10 Rebar, 1-1 /8" to 1-1/4" Rod, 1" Pipe, Bright Dipped.
Specifications
Brand Name | Burndy | Sub Brand | Burndy |
Item Name | Mechanical Connector | Type | GAR IN |
Conductor Size | 4 AWG Solid - 2/0 AWG Stranded | Cable Diameter | 28.58 mm |
Material | High Copper Alloy Body, Silicon Bronze Hardware | Finish | Dip Coat-Primed/Powder-Coated/Textured Paint |
Standards | cULus 467 Listed, RoHS Compliant | Application | Joining a Range of Cable, Parallel or at Right Angles to Rod or Tube Fence Posts, Direct Burial, Ground Rod/Circular Conductor |
UPC | 781810232606 |
Packages
1 - UNIT - 1 | 3 - UNIT - 3 | 20 - UNIT - 20 |